セット内容本体、メガネレンチ17(782036-8)、ツナギコード10m(A-63672)、ロータリーブレード160(A-48957)、固定刃160(A-70334)
質量(kg)5.6
容量(L)集草ボックス:8.4
電流(A)2.8
電源(V)単相100
消費電力(W)270
コード長さ(m)0.3
刈込み幅(mm)160、際(集草ガイドあり)前:1、横:1、(集草ガイドなし)前:5、横:6
騒音値(dB)76
刈込み高さ(mm)(目安)10、15、20、25、30、35、40/7段階
本機寸法(幅W×長さL×高さH)(mm)178×360×745〜1035
回転数(min-1[回/分])1600