仕様残留抵抗値:0.5% max.
質量(g)11
抵抗(kΩ)20
定格電力(W)1
シャフト×長さL(Φmm×mm)6×21
耐熱性端子部はんだ:350℃±10℃ 5second
強度(Nm)回転止:3.9 × 10-1(4kgf-cm) max.
回転数1800° 5回転
絶縁耐圧AC1000V for 1 minute
最大使用電圧(V)DC250
ナット締付トルク(N・m)7.8 × 10-1(8kgf-cm) max.
絶縁抵抗DC500V 1000MΩmin.
RoHS指令(10物質対応)対応
抵抗値許容差(%)±5
電気的回転角度(°)1800
摺動ノイズ(等価ノイズ抵抗)(Ω)100(max)
動作温度範囲(℃)-55〜125
温度係数(ppm/℃)100ppm max.
回転トルク(N・m)9.8 × 10-3(100gf-cm) max.