定格出力電流(A)DC7
入力電圧(V)定格交流入力電圧:85〜264VAC
定格入力電流(A)0.7/115VAC、0.42/230VAC
定格出力電力(W)35
入力周波数(Hz)定格47〜63
出力電流範囲(A)0〜7
電圧変動入力電圧変動±0.5%
出力電圧可変範囲(V)4.5〜5.5(出力電圧許容差±2.0%)
リップルノイズ(mVp-p)80
定格出力電圧(DC V)5
RoHS指令(10物質対応)対応
電流変動出力電流変動±1.0%
入力電源効率(%)82
時間(ms)セットアップ時間:1000/230VAC、2000/115VAC at full load、立ち上がり時間:30/230VAC、30/115VAC at full load、ホールドアップ時間:30/230VAC、12/115VAC at full load