定格出力電流(A)DC40
入力電圧(V)定格交流入力電圧:90〜132VAC、180〜264VAC
定格入力電流(A)4/115VAC、2.2/230VAC
定格出力電力(W)200
入力周波数(Hz)定格47〜63
出力電流範囲(A)0〜40
電圧変動入力電圧変動±0.5%
出力電圧可変範囲(V)4.5〜5.5(出力電圧許容差±3.0%)
リップルノイズ(mVp-p)150
定格出力電圧(DC V)5
RoHS指令(10物質対応)対応
電流変動出力電流変動±2.0%
入力電源効率(%)87
時間(ms)セットアップ時間:1300/230VAC、1300/115VAC at full load、立ち上がり時間:50/230VAC、50/115VAC at full load、ホールドアップ時間:16/230VAC、12/115VAC at full load