The Murata e DMS-30PC Series is a broad line of self-contained, fully operational, 3 digit voltmeters with large, easy-to-read LED displays
The 0.56″(14.2mm) high LEDs are available in a wide variety of colours including red, orange, amber, yellow, grePanel or pc-board mountable 4 differential input voltage ranges Auto-calibration, ±1 count accuracy User-selectable decimal point placement Single +5V supply (60mW for low-power models) 0 to +60℃ temperature range Numerous ″plug-on″ application boards Lo