容量(t)10
適合ジャッキ(スプリング戻り形)E10S10/E10S15/E10S20/E10S25/E10/S30、(油圧戻り形)E10H8/E10H15/E10H25
容量(kN)100
寸法A(mm)485
寸法B(mm)445
寸法C(mm)335
寸法D(mm)266
寸法E(mm)86
寸法F(mm)331
寸法G(mm)14
寸法I(mm)300
寸法J(mm)250
寸法L(mm)Sタイプ:325、Hタイプ:298
寸法b(mm)Sタイプ・Hタイプ:M27×2
寸法k(mm)Sタイプ:22、Hタイプ:20
寸法t(mm)Sタイプ:6、Hタイプ:8
質量(kg)約95