容量(t)30
適合ジャッキ(スプリング戻り形)E30S12.5/E30S20、(油圧戻り形)E30H20/E30H35
容量(kN)300
寸法A(mm)625
寸法B(mm)585
寸法C(mm)425
寸法D(mm)345
寸法E(mm)105
寸法F(mm)405
寸法G(mm)14
寸法I(mm)400
寸法J(mm)300
寸法L(mm)Sタイプ・Hタイプ:395
寸法b(mm)Sタイプ・Hタイプ:M36×2
寸法k(mm)Sタイプ:25、Hタイプ:28
寸法t(mm)Sタイプ:10、Hタイプ:10
質量(kg)約260