質量(kg)約110(揚程350mmの場合)
外径(Φmm)スクリュ:75
引力(kN[tf])125(12.5)
効率22%
起動トルク(N・m)340
使用温度範囲(℃)-5〜80(周囲50以内)
許容最大入力回転数(min-1[r.p.m])800/750
無負荷回転トルク(N・m)10
ギヤ比24:3
移動量(mm)ウォーム軸一回転あたりのスクリュ移動量:7/4
ねじリード(mm)14
押力kN(tf)250(25)
押耐力kN(tf)375(37.5)
オーバーハング荷重(kN)1.5
定格荷重時の最高回転数310/250