質量(kg)約160(揚程350mmの場合)
外径(Φmm)スクリュ:90
引力(kN[tf])175(17.5)
効率20%
起動トルク(N・m)480
使用温度範囲(℃)-5〜80(周囲50以内)
許容最大入力回転数(min-1[r.p.m])750/700
無負荷回転トルク(N・m)15
ギヤ比26:3
移動量(mm)ウォーム軸一回転あたりのスクリュ移動量:21/13
ねじリード(mm)14
押力kN(tf)350(35)
押耐力kN(tf)525(52.5)
オーバーハング荷重(kN)2
定格荷重時の最高回転数300/225