Encoder single- or multi turn / SSI Precise magnetic sensing Resolution max 32 bit (14 bit ST, 18 bit MT) Angular accuracy up to ±0.15° Additional incremental signals High protection High resistance to shock and vibrations