仕様差込:12.7mm 全長:60mm
寸法D1(mm)1:26、2:31、3:34、4:38、5:42、6:50、7:58、8:75、9:82、10:88
寸法D2(mm)1:20、2:23.5、3:26.5、4:29.5、5:34.5、6:40.5、7:46.5、8:59.5、9:65.8、10:71.8
RoHS指令(10物質対応)対応
寸法ZL(mm)1:2.5、2:3、3:2.5、4:2.5、5:3.5、6:2.5、7:4、8:4.5、9:5、10:5
寸法ZB(mm)1:2.8、2:2.8、3:3.8、4:4.8、5:3.8、6:4.8、7:4.8、8:5.8、9:5.8、10:5.8