全長(mm)210
刃長(mm)0
適合B-300 / B-300S / B-300SF / B-300SP / B-300SU / B-500S / B-500SF / B-500SL / B-500SLF / B-500SLMF / B-500H / B-200EX / CRI-360SFP / CRI-360SFY / CRI-360SFB / CRI-360SFW / CRI-360SFV / CRI-360SFBK / CRIL-360SFP / CRI-160SP / FG-1500 / FB-200
質量(g)120