質量(g)102適合機種HPC-20、HPC-86150、HPC-206W、HPC-206WDF、HPC-8618、HPC-8620、HPC-N6150W、HPC-N208W、HPC-N209W、HPC-N208WDF、HPC-N209WDF、HPC-N186W、HPC-NF188W、HPC-NF188WBL、HPC-NF209WBL摘要HPC-N208W/N209W/N208WDF/N209WDF/N186W/N188W/N188WBL/NF188W/NF188WBL/N6150W/NF209WBL/618/8618/18N/20/6150/86150/620N/8620/618UL/618UC/620UV/206W/206WDF穴径(mm)9×13.5トラスコ品番858-5743