曜日別特売
SEN-13329 Load Cell - 10kg, Straight Bar TAL220 SPARKFUN 69719039

SEN-13329 Load Cell - 10kg, Straight Bar TAL220 SPARKFUN 69719039
SEN-13329 Load Cell - 10kg, Straight Bar TAL220 SPARKFUN 69719039
SEN-13329 Load Cell - 10kg, Straight Bar TAL220 SPARKFUN 69719039

Load Cell - 10kg, Straight Bar TAL220

商品レビューを投稿する
返品不可
内容量1個注文コード69719039品番SEN-13329
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しております。
参考基準価格(税別)¥4,020販売価格(税込)¥4,398
販売価格(税別)
3,998

Description
This straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.
Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.
Get Started with the Load Cell Guide
Features
80mm×12.7mm×12.7mm, 250mm Wire

アズワン品番67-0426-52
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする