曜日別特売
GPS-15192 Multi-Band Magnetic MountAntenna-5m SPARKFUN 69723135

GPS-15192 Multi-Band Magnetic MountAntenna-5m SPARKFUN 69723135
GPS-15192 Multi-Band Magnetic MountAntenna-5m SPARKFUN 69723135
GPS-15192 Multi-Band Magnetic MountAntenna-5m SPARKFUN 69723135

Multi-Band Magnetic MountAntenna-5m

商品レビューを投稿する
返品不可
内容量1個注文コード69723135品番GPS-15192
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しております。
参考基準価格(税別)¥34,700販売価格(税込)¥37,378
販売価格(税別)
33,980

Description
The ANN-MB-00 GNSS multiband antenna is extremely unique from other GNSS/GPS antennas in that it is designed to receive both the classic L1 GPS band and the newly launched(started in 2005)L2 GPS band. Additionally, the ANN-MB-00 from u-blox is extremely well built with both a magnetic base with mounting holes for additional anchoring for the harshest environments.
Designed for the latest u-blox F9 platform--including the ZED-F9P module--it provides a fast, easy, and reliable multi-band antenna solution but can be used with any GPS/GNSS receiver that can benefit from the L1/L2 dual reception.
This antenna supports GPS, GLONASS, Galileo, and BeiDou and includes a high-performance multi-band RHCP dual-feed patch antenna element, a built-in high-gain LNA with SAW pre-filtering, and a 5m SMA cable.
Features
Frequency:L1 Band:1559-1606MHz
L2/L5 Band:1197-1249MHz
Peak gain(over 15cm diameter ground plane):L1 Band:3.5dBic
L2/L5 Band:0-2.0dBic
VSWR:max. 2
Bandwidth:min. 200MHz
Impedance:50 Ohm
Polarization RHCP
Supports GPS, GLONASS, Galileo, and BeiDou
5m coaxial cable with SMA connector
Magnetic base, fixed installation option(screw mount, 2×M4 screws)
Dimensions:60.0mm×82.0mm×22.5mm
Weight:175g(including cable)

アズワン品番67-0372-23
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする