曜日別特売
COM-16810 SparkFun Qwiic Dual Solid State Relay SPARKFUN 69727640

COM-16810 SparkFun Qwiic Dual Solid State Relay SPARKFUN 69727640
COM-16810 SparkFun Qwiic Dual Solid State Relay SPARKFUN 69727640
COM-16810 SparkFun Qwiic Dual Solid State Relay SPARKFUN 69727640

SparkFun Qwiic Dual Solid State Relay

商品レビューを投稿する
33日以内出荷返品不可33日以内出荷とは
内容量1個注文コード69727640品番COM-16810
参考基準価格(税別)¥40,600販売価格(税込)¥43,978
販売価格(税別)
39,980

Description
The SparkFun Qwiic Dual Solid State Relay is a power delivery board that allows users to switch two AC loads from a low power microcontroller using the SparkFun Qwiic connect system. The board features two 25A/250VAC solid state relays that utilize the Zero Cross Trigger method so you can toggle two loads on a 60Hz AC carrier signal on and off up to 120 times per second!
An ATTiny84 acts as the "brain" of the SparkFun Qwiic Dual Solid Relay to accept I2C commands to toggle the two relays as well as a few other special commands. The I2C address of the ATtiny84A is software configurable so, if you have a seriously big power project in mind, you could daisy chain over 100 Qwiic Dual Solid State Relays.
Messing with such high voltage is dangerous! We've included many safety precautions onto the PCB including ground isolation between the relay and other circuitry and a milled out area isolating each side of AC. However, with all the safety precautions included with the SparkFun Qwiic Dual Solid State Relay, this is still a power accessory for users who are experienced around, and knowledgeable about high AC voltage. If you're not comfortable with handling AC voltage in this way, you may want to check out the IoT Power Relay instead.
Note:The relays are rated for a max of 25A with forced air cooling. If you do not have forced air cooling, 10A max through the relays is recommended.
The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started with the SparkFun Qwiic Dual Solid State Relay Guide
Features
Operating Voltage:2.5-3.6V(3.3V recommended)
I2C Address:0x0A(Default)0x0B(Alternate via jumper select)
Load Voltage Range:12-280VAC
Max Current(Through Relay):25A(240VAC with forced air cooling)
Zero Cross Trigger
Normally Open Circuit Only
2x Qwiic Connector

アズワン品番67-0421-58
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする