適合BF-1616HL、BF-1616HNL、BF-1616HNR、BF-1616HR、BF-616HL、BF-616HR、LF-12-19、LF-12-19-U、LF-12F-19、LF-14-19、LF-14F-19、LF-16-19、LF-16F-19、LF-20A、LF-20AN、LF-330S、LF-330SN、LF-334S(500)/N88、LF-334S/N88、LF-334SN(500)/N88、LF-334SN/N88、LF-34S、LF-34S(500)、LF-34SN、LF-34SN(
厚さ(mm)5
寸法外径:A=24.5mm、内径:B=19mm、高さ:C=5mm