外形寸法(mm)263×186×242
槽内寸法(mm)240×140×100(上限水位指示線まで:70)
本体質量(kg)約4
電源(V)AC100(50/60Hz)
材質キャビネット/塗装鋼板(底/アルミ合金、操作パネル/ABS樹脂)、超音波洗浄槽/ステンレス鋼(SUS304)
振動子超音波:40kHz(ボルト締め振動子)
高周波出力(W)最大90・37kHz
付属品スノコ(寸法約210×116×19mm)、ステンレス製フタ×1個、電源プラグソケット×1個
液量(L)約2(上限水位指示線まで)
温度範囲(℃)5〜60
タイマー設定洗浄:1〜60分(1・2・3・4・5・10・15・20・25・30・60分)
仕様洗浄液:用水/温度/市水、洗浄剤:中性洗浄液、弱アルカリ性洗浄液(pH12未満)、不燃性有機溶剤(間接洗浄のみ)、弱酸性洗浄液(pH3以上・間接洗浄のみ)
アズワン品番4-2715-01