用途ねじなどの締め付け・ゆるめ、木材・樹脂・軟鉄板等の穴あけに使用することができます。<穴あけ能力>木工:Φ10mm / 鉄工:Φ6mm
付属品ドリル&ドライバー本体×1、6.35mm 六角軸両頭ビット+No.2×65mm×1
質量(kg)0.89
定格電圧(V)AC100
最大トルク(N・m)7.8
コード長さ(m)1.5
無負荷回転数(min-1[r.p.m])約0〜500(無段変速)
本体寸法(mm)約長さ195×幅57×高さ173
定格電流(A)0.8
定格周波数(Hz)50/60
定格消費電力(W)70
チャック能力(mm)Φ0.8〜10
定格時間(分)20
クラッチ19段(最小1〜最大19)
使用環境温度(℃)0〜40