その他マトリクス抵抗膜方式(マルチタッチ/2点)
質量(kg)2.4以下
外形寸法(mm)315×241×60
定格電圧24Vdc
消費電力(外部への供給電源を除いた場合)10.2W以下、(最大値)13.5W以下
表示12型
表示色1,600万色タッチパネル方式
使用周囲温度(℃)0〜55 / 温度等級(T-Code):T4
電圧許容範囲19.2〜28.8Vdc
インターフェイス【シリアル(COM1)】RS-232CD-Sub9ピン(プラグ)×1
表示ドット数1,024×768ドット(XGA)
パネルカット寸法(mm)301.5×227.5
表示寸法(mm)245.76×184.32