その他10BASE-T/100BASE-TX/1000BASE-TRJ45×2 / SDカードスロット:SD/SDHC/SDXC(UHS-I対応)
質量(kg)1.4以下
外形寸法(mm)173×131.7×63
定格電圧12〜24Vdc
消費電力(外部への供給電源を除いた場合)12W、(拡張ユニットに電源が供給されていない場合)20W、(拡張ユニットに電源が供給されている場合)70W
使用周囲温度(℃)-20〜60 / 温度等級(T-Code):T4
電圧許容範囲10.8〜28.8Vdc
インターフェイス【シリアル(COM1)】RS-232CD-Sub9ピン(プラグ)×1