測定範囲(m)800(直径)
セット内容本体、収納ケース、受光器100R、クランプHC100、単1乾電池×2、単3乾電池×2、取扱説明書/保証書、三脚
精度本体:13″(1.95mm/30m)、受光器100R:1mm/2mm(高/低)
自動補正範囲±5°
防塵・防滴IP66
レーザークラスClass1
電源本体:単1アルカリ乾電池×2、受光器100R:単3アルカリ乾電池×2
連続使用時間(時間)本体:55(アルカリ乾電池使用)
動作温度範囲(℃)-10〜50
保管温度範囲(℃)-20〜70
質量(kg)1.8
寸法(mm)156×154×197
受光幅(mm)80
気泡管精度30’ / 2mm
使用時間(時間)受光器100R:40
オートパワーオフ30秒