用途PoE専用カメラ1台〜8台まで接続可能
仕様アップリングポート:RJ45×1・10Mbps/100Mbps(最長距離:100m)
寸法(mm)257×212×43
電源48V/1.25A
定格消費電力(W)<10(カメラ無し・HDD無し)
解像度映像出力:最大4K
動作温度(℃)0〜55
動作湿度(%)90以下(結露なきこと)
USBポートUSB2.0×2
映像出力HDMI/VGA
記憶容量(TB)内蔵HDD:3
入力ポートカメラ:RJ45×8ch・10Mbps(最長距離:250m)
PoE対応(規格)IEEE802.3af/IEEE802.3at