適合機種HD 10/22 S (50Hz)、HD 10/22 S (60Hz)、HD 10/22 SX (50Hz)、HD 10/22 SX (60Hz)、HD 10/22-4 S (50Hz)、HD 10/22-4 S (60Hz)、HD 10/22-4 SXA (50Hz)、HD 10/22-4 SXA (60Hz)、HD 13/15 S (50Hz)、HD 13/15 S (60Hz)、HD 4/11 C Bp、HD 4/8 C (50Hz)、HD 4/8 C (60Hz)、HD 4/8 P (50Hz)、HD 4/8 P (60Hz)、HD 7/10 C Food (50Hz)、HD 7/10 C Food (60Hz)、HD 7/15 M 50Hz、HD 7/15 M 60Hz、HD 8/16-4M Cage 50Hz、HD 8/16-4M Cage 60Hz、HD 8/20 G、HD 9/17 M (50Hz)、HD 9/17 M (60Hz)、HD 9/17 MX (50Hz)、HD 9/17 MX (60Hz)、HD 9/17-4 S (50Hz)、HD 9/17-4 S (60Hz)、HD 9/23 G、HDS 10/19 M (50Hz)、HDS 10/19 M (60Hz)、HDS 1000 BE、HDS 1000 De WEED、HDS 4/7 U (50Hz)、HDS 4/7 U (60Hz)、HDS 8/15 C (50Hz)、HDS 8/15 C (60Hz)、HDS 8/17 M (50Hz)、HDS 8/17 M (60Hz)、HDS 8/20 G、HDS 8/9 C (50Hz)、HDS 8/9 C (60Hz)、HDS 4/7 C (50Hz)(販売終了品)、HDS 4/7 C (60Hz)(販売終了品)
長さ(mm)700
接続ねじEASY!Lock 簡単接続
RoHS指令(10物質対応)対応