定格使用率(%)40
付属品電源:AEP-300/トーチ:AW-26(8m)/ガス調整器:FR-1A/ケーブル・ホース:BMRHP-3001
仕様(クレータフィラ制御方式)「有」「無」「反復」の切替式、(アップスロープ時限)0.1〜5秒、(ダウンスロープ時限)0.1〜5秒、(ガスプリフロー時限)0.3秒(固定:0秒も可能)、(ガスアフターフロー時限)3〜20秒、(アークスポット時限)0.2〜5秒、(パルスTIG機能:パルス時限)0.03〜1.2秒、(パルスTIG機能:ベース時限)0.05〜2.5秒、(クリーニング幅調整)電極+時間の調整により、クリーニング幅調整を行います
質量(kg)161
周波数(Hz)50/60共用
定格入力電圧(V)単相200
出力電流(A)直流(DC)/(TIG)5〜300、(手溶接)20〜300、交流(AC)/(TIG)20〜300、(手溶接)20〜300
外形寸法(幅W×奥行D×高さH)(mm)460×663×859
定格入力(kVA)(TIG)28.8(12.9kW)、(手溶接)23.8(15.1kW)
定格負荷電圧(V)(TIG)22、(手溶接)32
最高無負荷電圧(V)78