測定範囲
オシロスコープ用SP100プローブ
Full-scale measurement range (for safe operation)Maximum Input: 10:1 Input Voltage,Fulfill the signal voltage limits of EN 61010-031:2015
Voltage: +/-60 V DC, 30 V AC RMS, +/-42.4 V pk max.
DMM用SP10プローブ
Full-scale measurement range (for safe operation) Maximum Input: 1:1 Input Voltage, Fulfill the signal voltage limits of EN 61010-031:2015
Voltage: +/-60 V DC, 30 V AC RMS, +/-42.4 Vpk max
ケーブル長(m)
オシロスコープ用SP100プローブ
BNCケーブル:1.1(approx. 3 ft 7 in)
動作環境
オシロスコープ用SP100プローブ:-20 to +60 ℃、 0 to 80% RH、DMM用SP10プローブ:-40 to +80 ℃、0 to 80% RH
最大高度2km
保管環境
オシロスコープ用SP100プローブ:-20 to +60 ℃、 0 to 80% RH、DMM用SP10プローブ:-40 to +80 ℃、 0 to 80% RH
最大高度15km
仕様●REACH compliant:Yes●Compensation Range (pF):15〜45(オシロスコープ用SP100プローブ)
セット内容基板ホルダー×4、ベースプレート(大,A4サイズ)×1、プローブホルダー&SP10プローブ先端×4、プローブ針(予備)×4、絶縁ワッシャー×8(黄色)、ジャンパーワイヤー×5、DMM用バナナケーブル(赤/黒)×2、マイクロファイバークロス×1、プローブホルダー&オシロスコープ用100MHzプローブケーブル&プローブ先端×2、グランドフック×2、グランドケーブル(10cm)×2、グランドケーブル(5cm)×2、ケーブルホルダー(4色)×2、プローブ針(予備)×2、ベースプレート用絶縁シート(A4サイズ)×1
入力容量14-18pF
抵抗(Ω)DMM用SP10プローブ:<0.02(針)
周波数帯域(MHz)オシロスコープ用SP100プローブ:100、DMM用SP10プローブ:10
汚染度(使用環境)2 (As defined in IEC 61010-031. Only non-conductive pollution. Occasionally,however, a temporary conductivity caused by condensation must be accepted.)
立ち上がり時間オシロスコープ用SP100プローブ:3.2ns(計算値)、DMM用SP10プローブ:34ns(計算値)
入力抵抗オシロスコープ用SP100プローブ:10MΩ±2%、DMM用SP10プローブ:0.02Ω
減衰比オシロスコープ用SP100プローブ:10:1、DMM用SP10プローブ:1
プローブ径(Φmm)0.5
最大直流電流(A)2
入力抵抗(kΩ)オシロスコープ用SP100プローブ:10±2%
過電圧保護(V)200 DC+peak AC(損傷しない電圧)