ディスプレイ5型ワイド(表示タテ型)
表示ドット数272×480
電源電圧(V)DC11〜14
消費電力(W)約4(約0.3A/12V)
本体寸法(幅W×奥行D×高さH)(mm)173×191×173
本体質量(kg)約0.7
周波数(kHz)200(Deep仕様:50/200kHz)
出力(W)100
レンジ【表示】ノーマルモード時:最大0〜300m/最小0〜2m、ディープモード時:最大0〜500m/最小0〜2m
背景色4色
色配列8種類
深度(m)【オートレンジ】最大:OFF/30/50/100/150/300
拡大率(倍)2・4・8
縮尺0.005〜150NM(km)
セット内容PS-611CN2本体(カバー付)、振動子TD04A(3m-3P)、トランサム金具、単三乾電池×8本
仕様【オートゲイン】OFF/標準/高め、【拡大】OFF/海底固定/自動/手動、【プロット間隔(時間)】1/5/10/20/30秒・1/2/5/10/20分、【記憶点数】航跡:16000点/マーク:1000点、【アンテナ】内蔵