口径(Φmm)竹の子:50(1個)
定格出力(W)50Hz:227、60Hz:400
電源(V)(単相・交流)100
定格周波数(Hz)50/60
揚程(m)50Hz:8.4、60Hz:11.6
吐出量(L/min)(50/60Hz)(口径:50mm)268/300
寸法(mm)ホースバンド:50用(1個)
質量(kg)約8.5
コード長さ(m)6
定格電流(A)50Hz:4.67、60Hz:6.2
定格消費電力(W)50Hz:400、60Hz:600
寸法(幅W×奥行D×高さH)(mm)250×150×400
運転水位(mm)開始:205
運転可能最低水位(mm)66
水温(℃)許容:0〜40
最大通過物径(Φmm)20
水深(m)使用可能:5