仕様●13バンドグラフィックイコライザー:<周波数>50 Hz、80Hz、125 Hz、200Hz、315 Hz、500Hz、800 Hz、1.25kHz、2 kHz、3.15kHz、5 kHz、8kHz、12.5 kHz、<調整幅>±12 dB (2 dB/step)●USBクラス:マスストレージクラス●デコーディングフォーマット:[AVI]:(VIDEO)MPEG-4/H.263/H.264,(AUDIO)MP3/LPCM
[MPEG-PS]:(VIDEO)MPEG-2,(AUDIO)MP3/LPCM
[MP4]:(VIDEO) MPEG-4/H.263/H.264,(AUDIO)MP3/AAC/LPCM
[3GP]:(VIDEO)H.263,(AUDIO)AAC
[MKV]:(VIDEO)MPEG-4/VC-1/H.264,(AUDIO)MP3/AAC/vorbis/LPCM
[MOV]:(VIDEO) MPEG-4/H.263/H.264,(AUDIO)MP3/AAC/LPCM
[ASF]:(VIDEO)VC-1,(AUDIO)MP3/WMA/LPCM
[FLV]:(VIDEO)H.264,(AUDIO)MP3/AAC
[M4V]:(VIDEO)MPEG-4/H.263/H.264,(AUDIO)MP3/AAC/LPCM
[MPEG-TS]:(VIDEO)MPEG-2/MPEG-4/H.264,(AUDIO)MP3/AAC●ファイルシステム:FAT16、FAT32、NTFS、exFAT
付属品GPSアンテナ(置型)/地上デジタルTV放送専用フィルムアンテナ/音声入力用マイク/USB接続ケーブル/カメラ端子変換コネクター/汎用ステアリングリモコンケーブル/電源ケーブル/取付部品一式、保証書質量(kg)1.4出力Bluetooth部:最大 +5dBm(パワークラス2)、Wi-Fi部:最大+16.5 dBm適合規格IEEE 802.11 b/g/n(2.4 GHzのみ)最大出力(W)50×4取付寸法(mm)178 (W)×100 (H)×165 (D)寸法(幅W×高さH×奥行D)(mm)GPSアンテナ:33×36×14アンテナサイズ(mm)地上デジタルTV(12セグ)用フィルム:152(W)×100(H)×0.05(D)画面サイズ7V型HDセキュリティWPA/WPA2/WPA3画素数2 764 800画素[水平1280×垂直720×3(RGB)]受信チャンネル(ch)Wi-Fi部:1-11バックライトLED放送方式地上デジタル放送方式(日本)BluetoothBluetooth 5.2 +EDR最大消費電流(A)10受信チャンネル(MHz)地上デジタルTVチューナー部:470 ~710供給電流(A)2.1(type-A)USB規格USB2.0 High Speed