用途SUS316Lクラッド鋼、異材溶接用
成分【化学】C:0.060%/Si:0.59%/Mn:1.12%/P:0.023%/S:0.004%/Ni:12.90%/Cr:23.30%/Mo:0.10%/Cu:0.10%
電圧(V)【100%CO2時アーク電圧】下向:30〜32/立向上進:22〜24【80%Ar+20%CO2時アーク電圧】下向:28〜30/立向上進:21〜23
ワイヤー径(Φmm)1.2
溶接電流(A)下向:180〜200/立向上進:110〜140
流量(L/min)シールドガス:20
伸び(%)29
引張強度(MPa)635
RoHS指令(10物質対応)対応
0.2%耐力(MPa)引張:475
突き出し長さ(mm)15〜25