ブロアファン RG 160 Nシリーズ

商品レビューを投稿する
5日以内出荷返品不可 5日以内出荷とは
お気に入りに追加
内容量1個 注文コード81398819 品番RG160-28/14NU
参考基準価格(税別)オープン 販売価格(税込) ¥31,878
販売価格(税別)
28,980

電源電圧 = 24 V dc
ブロアタイプ = 遠心分離
AC/DC動作 = DC
風量 = 209m3/h
シリーズ = RG 160 N
高さ = 220mm
幅 = 220mm
奥行 = 56mm
寸法 = 220 x 220 x 56mm
ファン回転速度 = 2850rpm
騒音レベル = 66dB(A)
ベアリングタイプ = ボール
取り付け穴の間隔 = 203 x 203mm
整流タイプ = エレクトロニック
垂直取り付け穴の間隔 = 203mm
ebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 rated

RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「ブロワ」にはこんなカテゴリがあります

シェアする