Finder インターフェイスリレー 12V dc 48 Series 250V ac

商品レビューを投稿する
5日以内出荷返品不可 5日以内出荷とは
お気に入りに追加
内容量1個 注文コード81424308 品番48.31.7.012.0050SPA
参考基準価格(税別)オープン 販売価格(税込) ¥2,638
販売価格(税別)
2,398

コイル電圧 = 12V dc
接点構成 = SPDT
取り付けタイプ = DINレール
極数 = 1
ターミナルタイプ = ねじV ac
奥行き = 75.3mm
高さ = 78.6mm
長さ = 15.8mm
シリーズ = 48 Series
接点材質 = 銀合金
入力電流 = 41mA
基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃
Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified

RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「リレー」にはこんなカテゴリがあります

シェアする