出力電圧 = 5V dc
入力電圧範囲 = 36 → 75 V dc
定格電力 = 3W
入力電圧公称 = 48 V dc
出力電流 = 600mA
実装タイプ = スルーホール
分離式 = あり
出力数 = 1
パッケージ = SIP
絶縁電圧 = 1.6kV dc
幅 = 11mm
シリーズ = TRN 3
ロードレギュレーション = 0.01
効率 = 79%
The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.