仕様リリースレバー搭載、インジケーターランプ(挿入可/電源)、ペーパーカッター機能搭載、ラウンドコーナーカッター付属(本体に収納)
質量(kg)1.9
サイズA3
消費電力(W)365
電源AC100V50/60Hz
電源コード(m)1.4
本数ローラー:2本
本体寸法(幅W×奥行D×高さH)(mm)422×160×99
最大ラミネート厚さ(mm)0.5(フィルムと紙の合計)
ラミネート速度(mm/分)約250(50Hz)・約300(60Hz)
最大ラミネート幅(mm)約330(A3対応)
運転時間(時間)定格約1
ウォームアップ時間(分)4〜6(使用環境により異なる)
対応フィルム厚さ(μm)100/150