使用温湿度範囲-40〜90℃/85%以下(結露のないこと)
保管温湿度範囲-40〜90℃/85%以下(結露のないこと)
放電開始電圧(V)1500±20%(直流・1 kV/s)、2200以下(インパルス・100 V/μs)
絶縁抵抗(MΩ)10000以上(DC500V)
静電容量(pF)1.0以下(1MHz)
質量(g)約1.5
寿命10回(インパルス・10/1000 μs・500A)
仕様【インパルス電流耐量】±5回(8/20 μs・3 kA)・1回(8/20 μs・10 kA)、【交流電流耐量】10回(AC・1A・1s)