直流電圧(V)0.5〜1000
交流電圧(V)0.1〜750
抵抗(Ω)500M
寸法(幅W×高さH×奥行D)(mm)210×99×353
質量(g)3500
幅(mm)210
奥行(mm)353
高さ(mm)99
付属品電流測定用予備ヒューズ(2種各2個)、テストリード(1組)、調整用ドライバ×1、簡易マニュアル×1、取扱説明書(CD-ROM)×1、AC電源ケーブル×1
仕様アイソレート2チャネル入力・デュアルファンクション・測定機能:DCV、ACV、DCI、ACI、2WΩ、周波数、温度、ダイオード測定
周波数(Hz)15〜1M(50/60)
電源(V)AC100V(標準)、110V、220V、240Vにも変更可能
インターフェースRS-232(標準)、LAN(オプション)、GPIB(オプション)
表示桁数(最大)5 1/2桁、フルスケール509999
消費電力(VA)21以下(オプション含む)
動作温湿度範囲0℃〜+50℃(80%RH以下)・+40℃〜+50℃は70%RH以下・結露なきこと
保存温湿度範囲-20℃〜0℃、+40℃〜+60℃(70%RH以下)・0℃〜+40℃(80%RH以下)・結露なきこと
直流電流測定5mA〜10A(DCA)
交流電流測定5mA〜10A(ACA、DC+ACA)
メモリ規格DATA:10ms分解能タイムスタンプ(経過時間)付きDATA 3000個、SET UP:内部10