寸法A(mm)190
寸法B(mm)120
ポスト径D(Φmm)60
寸法D1(mm)70
寸法E(mm)15
寸法H(mm)75
寸法H1(mm)100
寸法K(mm)(ストッパー固定)50
寸法S(mm)100
寸法T(mm)30
寸法a(mm)150
寸法a1(mm)75
寸法b(mm)80
寸法b1(mm)40
寸法d(mm)18
寸法e(Φmm)13
寸法l(mm)150
全長L(mm)220
材質ブシュ・ホルダ:FC250 ボールガイドブシュ:SUJ2 ボールリテーナ:A5052S ポスト:SUJ2 ボルト:SCM435 ノックピン:SUJ2
硬度ボールガイドブシュ:硬度58HRC〜 ポスト:58HRC〜(高周波焼入) ノックピン:表面硬度45〜50HRC
公差eH7
付属六角穴付きボルトM16-60
付属プラスノックピン13-50