カテゴリ
- ねじ・ボルト・釘(33)
- 六角ボルト(12)
- 六角穴付ボルト(5)
- プラグ・キャップ(4)
- 六角ナット(3)
- 六角穴付皿ボルト(1)
- ゆるみ止めナット(2)
- ワッシャー(金属)(4)
- バイク部品(2)
- バイク用六角穴付ボルト(1)
- 測定用品(2)
- 学童・教育用品(1)
絞り込み
ねじの呼び
長さ(mm)
ねじピッチ(mm)/山数
- 0.5(1)
- 0.7(36山)(3)
- 0.8(3)
- 1(12)
- 1.25(15)
- 1.27(20山)(1)
- 1.5(14)
- 1.58(16山)(1)
- 1.75(15)
- 1.95(13山)(1)
- 2(13)
- 2.3(11山)(1)
- 2.5(6)
- 2.54(10山)(1)
- 2.82(9山)(1)
- 3(3)
- 3.5(2)
0.5・0.7(36山)・0.8・1・1.25・1.27(20山)・1.5・1.58(16山)・1.75・1.95(13山)・2・2.3(11山)・2.5・2.54(10山)・2.82(9山)・3・3.5
ブランド
BUMAX・大阪魂・CF POSH・MUELLER ELECTRIC・SPARKFUN
「bumax」の検索結果

SUS-8.8六角穴付ボルト(SUS316L)
BUMAX¥1,598~税込¥1,758~1個翌々日出荷から9日以内出荷種別半ねじ材質SUS316L頭部形状六角穴付き穴の形状六角穴ねじ山種類メートル並目
SUS-10.9 六角ボルト 全ねじ(SUS316L)(小箱)
BUMAX¥16,980~税込¥18,678~1箱(50個)ほか翌日出荷から翌々日出荷種別全ねじ材質SUS316L頭部形状六角ねじ山種類メートル並目
SUS-10.9 六角ボルト 半ねじ(SUS316L)(小箱)
BUMAX¥24,980~税込¥27,478~1箱(50個)ほか翌日出荷から翌々日出荷種別半ねじ材質SUS316L頭部形状六角ねじ山種類メートル並目
SUS-10.9六角穴付ボルト(SUS316L)
BUMAX¥899税込¥9891個翌々日出荷材質SUS316L長さ(mm)16ねじピッチ1.5有効断面積(mm2)58寸法t(mm)(Min.)5寸法S(mm)(呼び)8寸法e(mm)(Min.)9.15頭部形状六角穴付き寸法K(mm)(最大)10/(最小)9.64穴の形状六角穴寸法dk(mm)16ねじの呼びM10寸法ds(mm)(Max.)10/(Min.)9.78ねじ山種類メートル並目
SUS-8.8 六角ボルト 全ねじ(SUS316L)(小箱)
BUMAX¥12,980~税込¥14,278~1箱(50個)ほか翌日出荷から翌々日出荷種別全ねじ材質SUS316L頭部形状六角ねじ山種類メートル並目
Bumax DX12.9 六角穴付ボルト
BUMAX¥1,498~税込¥1,648~1本ほか3日以内出荷優れた耐食性と卓越した強さを兼ね備えた二相系ステンレス鋼を採用し、ステンレスでありながら12.9強度クラスを実現!! 比類のない強度と高延性、高耐食性を誇る当製品は要求の厳しいアプリケーションにおいて理想的な選択となります。材質二相系ステンレス鋼:EN 1.44462(欧州規格)、UNS S32205(米国規格)、UNS S31803(米国規格) ※SUS329J3L(JIS規格)相当頭部形状六角穴付き最高耐熱温度(℃)300引張強力(N/mm2)最小1200降伏点(N/mm2)最小1080穴の形状六角穴ねじ山種類メートル並目伸び0.3dPRE値(孔食指数)>34
BUMAX 8.8 六角穴付きボルト(SUS316L/生地)
大阪魂¥29,980税込¥32,9781パック(1個)翌々日出荷材質SUS316L長さ(mm)130表面処理生地(または標準)頭部形状六角穴付穴の形状六角穴ねじの呼びM24
BUMAX8.8 六角穴付きボルト(UNC(SUS316L/生地)
大阪魂¥409~税込¥450~1パック(1個)翌々日出荷種別-材質SUS316L表面処理生地(または標準)頭部形状六角穴付穴の形状六角穴ねじ山種類UNC
ミューラー BU-60G わに口クリップ 10A 7.9 (Maximum)mm
MUELLER ELECTRIC(1件のレビュー)¥239税込¥2631個当日出荷仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチールRoHS指令(10物質対応)対応
BUMAXDX12.9CAPDX12.9CAP
大阪魂¥2,067~税込¥2,274~1個翌々日出荷オーステナイト・フェライト二相鋼のステンレスボルトです。 高強度でかつ高耐食性が特長で、耐応力腐食割れ性にも優れています。
ミューラー BU-60BLACK わに口クリップ 10A 7.9 (Maximum)mm, 黒
MUELLER ELECTRIC¥229税込¥2521個7日以内出荷仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチール色 = 黒RoHS指令(10物質対応)対応
QWIIC 12BIT 4CHANNEL ADS1015
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.。We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.。Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide。Features。ADS1015。Operating Voltage(VDD):2.0V-5.5V。(Note:When powering with a Qwiic cable, the input range is only 3.3v)。Operating Temperature:-40℃ to 125℃。Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling。Analog Inputs:Measurement Type:Single-Ended(Default)。Input Voltage Range:GND to VDD。Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)。Resolution:12-bit(Differential)or 11-bit(Single-Ended)。LSB size:0.125mV - 3mV(Default:1 mV)。Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)。Current Consumption(Typical):150μA-200μA。I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B。Screw pin terminals for solderless connection to voltage sources。Four unique I2C addresses:0x48。0x49。0x4A。0x4B。2x Qwiic connection ports。Onboard 10K trimpotアズワン品番67-0360-13