Aratas(旧:omron)当日出荷から51日以内出荷
極超小形にもかかわらず、7Aの高容量開閉が可能。極超小形にもかかわらず、高容量開閉(7A AC250V)が可能なスナップアクション・スイッチ。制御用スイッチとして厳しいスペース効率が要求される用途に使用可能。
保護構造IP40接点構成1c (単極双投形)耐電圧同極端子間:AC600V 50/60Hz 1min充電金属部とアース間、各端子と非充電金属部間:AC1500V 50/60Hz 1min端子種別はんだづけ端子保護等級IEC IP40絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲温度(℃)-10~+80 60%RH以下(ただし、氷結、結露しないこと)接触抵抗(mΩ)15以下(初期値)使用周囲湿度85%RH以下(+5~+35℃にて)機械的耐久性1000万回以上(60回/min)最小適合負荷DC5V 1mA許容操作速度0.05mm~1m/s(ピン押ボタン形の場合)電気的耐久性5万回以上(20回/min)衝撃(誤動作)(m/s2)最大200( ピン押ボタン形の場合)衝撃(耐久)(m/s2)最大1000許容操作頻度(回/min)機械的:400、電気的:30材質(接点)銀合金+金メッキ接点間隔(mm)0.35