カテゴリ

  • コンプレッサー・空圧機器・ホース(34,710)
  • メカニカル部品(293)
  • 油圧機器・油圧ホース(194)
  • FA担当者のオススメ新商品(124)
  • 制御機器(94)
  • 空調・照明・電設資材(65)
  • 農業機械(40)
  • 切削工具(33)
  • 自動車純正部品(30)
  • 自動車補修部品(27)
  • 作業工具(27)
  • 機構部品(26)
  • 建築金物(26)
  • バイク部品(18)
  • 電気材料(15)
  • 測定用品(15)
  • フォークリフト・産機・建機用品(14)
  • パソコン/周辺機器(12)
  • ねじ・ボルト・釘(11)
  • 電動工具(9)
  • 船舶用品・漁業資材(7)
  • 空圧工具(6)
  • テープ(5)
  • 配管・水廻り設備部材(5)
  • 清掃用品(4)
  • 科学研究・開発用品(4)
  • 家電(4)
  • 溶接用品(3)
  • 事務用品(3)
  • 学童・教育用品(3)
  • スプレー・オイル・グリス(2)
  • オフィス家具(2)
  • 測定関連サービス(2)
  • バッテリー・電装(2)
  • カー用品(2)
  • 印刷用紙/インク/印刷機(2)
  • バイク純正部品(1)
  • バイク用オイル・ケミカル・洗車(1)
  • 物流用品(1)
  • 安全用品(1)
  • 安全標識(1)
  • 測量用品(土木/建設)(1)
  • 救急・衛生(1)
  • 研磨材(1)
絞り込み
ブランド
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「m9n」の検索結果

関連キーワード
35,721件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Qwiic - NEO-M9N搭載 GPSモジュール SPARKFUN

    Qwiic - NEO-M9N搭載 GPSモジュール

    SPARKFUN
    ¥21,980税込¥24,178
    1個
    7日以内出荷
  • SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUN

    SparkFun GPS Breakout - NEO-M9N, SMA Qwiic

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
    アズワン品番67-0423-87
  • SparkFun GPS Breakout - NEO-M9N, Chip Antenna Qwiic SPARKFUN

    SparkFun GPS Breakout - NEO-M9N, Chip Antenna Qwiic

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。The SparkFun NEO-M9N GPS Breakout with on-board chip antenna is a high quality GPS board with equally impressive configuration options. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from t
    アズワン品番67-0423-81
  • スイッチ(D-M~) SMC

    スイッチ(D-M~)

    SMC(5件のレビュー)
    ¥2,598~税込¥2,858~
    1個
    当日出荷から9日以内出荷
    リード線取出方法グロメット種類無接点オートスイッチオートスイッチ取付方法直接
  • 皿ばね 軽荷重用(ステンレス) 大陽ステンレススプリング

    皿ばね 軽荷重用(ステンレス)

    大陽ステンレススプリング(8件のレビュー)
    ¥439税込¥483
    1パック(7個)
    当日出荷から翌々日出荷
    材質ステンレス種類皿ばね
  • 皿ばね 重荷重用(ステンレス) 大陽ステンレススプリング

    皿ばね 重荷重用(ステンレス)

    大陽ステンレススプリング(5件のレビュー)
    ¥439税込¥483
    1パック(6個)
    当日出荷から5日以内出荷
    材質ステンレス種類皿ばね
  • MGP-Z Series ガイド付薄形シリンダ SMC

    MGP-Z Series ガイド付薄形シリンダ

    SMC(1件のレビュー)
    ¥11,682~税込¥12,850~
    1個
    当日出荷から14日以内出荷
    ・ガイドロッド短縮、プレート厚み変更により質量最大24%削減。 ・省スペース化を実現。 ガイドロッド最大22mm短縮によりシリンダ取付時の逃がし加工量削減。 ・丸型オートスイッチ、耐強磁界オートスイッチがスペーサなしで直接取付可能。
  • 綿パイル包帯N 9m イワツキ

    綿パイル包帯N 9m

    イワツキ
    ¥989~税込¥1,088~
    1本(4巻)ほか
    翌々日出荷から5日以内出荷
    純綿の耳付き包帯でほつれません。一般的な治療、固定に。伸縮性のない包帯です
    材質綿長さ(m)9包帯種類耳付き包帯
  • リニアガイド LRMシリーズ AirTAC

    リニアガイド LRMシリーズ

    AirTAC(1件のレビュー)
    ¥3,499~税込¥3,849~
    1個
    当日出荷から21日以内出荷
    精度高級RoHS指令(10物質対応)対応予圧無
  • D Series(D) SMC

    D Series(D)

    SMC
    ¥3,398~税込¥3,738~
    1個
    当日出荷から9日以内出荷
  • コンパクトスライド MXH2 SMC

    コンパクトスライド MXH2

    SMC
    ¥17,980~税込¥19,778~
    1個
    当日出荷から8日以内出荷
    ・リニアガイドの剛性向上でテーブル変位量48%低減。 ピッチ方向変位量:48%減(0.31mm→0.16mm)。 ヨー方向変異量:63%減(0.24mm→0.09mm)。 ロール方向変位量:90%減(0.06mm→0.006mm)。・最大標準ストローク150mm(Φ20の場合)。・質量 最大6%削減(194g→182g)。・取付寸法、全長寸法は既存製品MXHシリーズと同等
  • エアシリンダ用オートスイッチ D-M9 SMC

    エアシリンダ用オートスイッチ D-M9

    SMC
    ¥2,698~税込¥2,968~
    1個
    当日出荷から11日以内出荷
  • 皿ばね 軽荷重用(ステンレス)(小箱) 大陽ステンレススプリング

    皿ばね 軽荷重用(ステンレス)(小箱)

    大陽ステンレススプリング
    ¥46,980税込¥51,678
    1箱(2000個)
    翌々日出荷
    材質ステンレス種類皿ばね
  • テンパーサラバネ(ケイ(タイヨウ 大阪魂

    テンパーサラバネ(ケイ(タイヨウ

    大阪魂
    ¥667税込¥734
    1セット(26個)
    翌々日出荷
  • 皿ばね 重荷重用(ステンレス)(小箱) 大陽ステンレススプリング

    皿ばね 重荷重用(ステンレス)(小箱)

    大陽ステンレススプリング
    ¥27,980税込¥30,778
    1箱(1000個)
    翌々日出荷
    材質ステンレス種類皿ばね
  • SUS316サラバネ(ジュウ(タイヨウ 大阪魂

    SUS316サラバネ(ジュウ(タイヨウ

    大阪魂
    ¥667税込¥734
    1セット(6個)
    翌々日出荷
  • SUS316サラバネ(ケイ(タイヨウ 大阪魂

    SUS316サラバネ(ケイ(タイヨウ

    大阪魂
    ¥667税込¥734
    1セット(8個)
    翌々日出荷
  • N型防水プラグ付き 5D-FB 同軸コネクタ付きケーブル トーコネ(旧:東洋コネクター)

    N型防水プラグ付き 5D-FB 同軸コネクタ付きケーブル

    トーコネ(旧:東洋コネクター)
    ¥7,998税込¥8,798
    1本
    当日出荷から11日以内出荷
    N型防水プラグ付き 5D-FB 同軸コネクタ付きケーブルです。
    用途関西通信製ケーブル5D-FBにトーコネ製コネクタNP-5FBWを使用したケーブルアッセンブリ品です。メーカー関西通信電線ケーブル5D-FBケーブル外径(Φmm)7.6ケーブルインピーダンス(Ω)50
  • コンパクトスライド MXH-Zシリーズ (MXH10-) SMC

    コンパクトスライド MXH-Zシリーズ (MXH10-)

    SMC
    ¥16,980税込¥18,678
    1個
    当日出荷
    ・許容モーメント最大2倍以上向上 ・高剛性 新リニアガイド採用 各許容モーメント向上 ・高剛性 新リニアガイド、ピストン部変更により質量削減 質量19%削減(20-10ストローク) ・3方向からの配管が可能
    最高使用圧力(MPa)0.7作動方式複動使用流体空気チューブ内径(Φmm)10最低使用圧力(MPa)0.06給油不要(無給油)配管接続口径M5×0.8
  • 簡易Nフレコン 9M トーキン

    簡易Nフレコン 9M

    トーキン
    ¥48,980税込¥53,878
    1本
    4日以内出荷
    金具(両端)+コイルスプリング+外皮ホースの組み合わせで現場での組み立てが可能です。部品の分割ができ、消耗したコイル・ホースが交換可能です。
    長さ(m)9
  • エアチャック(支点開閉形) (MHC~) SMC

    エアチャック(支点開閉形) (MHC~)

    SMC
    ¥14,980~税込¥16,478~
    1個
    当日出荷から9日以内出荷
    MHC2-6:オートスイッチの取付けが可能。 MHCA2-6:全長を抑えたショートボディ。 MHCM2-7:シリーズ最小、最軽量。
  • N型プラグ付き 5D-2V 同軸コネクタ付きケーブル トーコネ(旧:東洋コネクター)

    N型プラグ付き 5D-2V 同軸コネクタ付きケーブル

    トーコネ(旧:東洋コネクター)
    ¥7,798税込¥8,578
    1本
    当日出荷から13日以内出荷
    N型プラグ付き 5D-2V 同軸コネクタ付きケーブルです。
    用途関西通信製ケーブル5D-2Vにトーコネ製コネクタNP-5Aを使用したケーブルアッセンブリ品です。メーカー関西通信電線ケーブル5D-2Vケーブル外径(Φmm)7.3RoHS指令(10物質対応)対応ケーブルインピーダンス(Ω)50
  • N型プラグ付き 5D-2W 同軸コネクタ付きケーブル トーコネ(旧:東洋コネクター)

    N型プラグ付き 5D-2W 同軸コネクタ付きケーブル

    トーコネ(旧:東洋コネクター)
    ¥10,980税込¥12,078
    1本
    当日出荷から13日以内出荷
    N型プラグ付き 5D-2W 同軸コネクタ付きケーブルです。
    用途関西通信製ケーブル5D-2Wにトーコネ製コネクタNP-5WAを使用したケーブルアッセンブリ品です。メーカー関西通信電線ケーブル5D-2Wケーブル外径(Φmm)8ケーブルインピーダンス(Ω)50
  • その他(CQ~) SMC

    その他(CQ~)

    SMC
    ¥12,980~税込¥14,278~
    1個
    当日出荷から11日以内出荷
  • 綴紐 ポリエステル・セル先 クラウン[事務用品]

    綴紐 ポリエステル・セル先

    クラウン[事務用品]
    ¥849税込¥934
    1束
    翌々日出荷
    仕様ポリエステル32本織材質ポリエステル糸、セル先色黒長さ(cm)45強度(kg)23.2入数(本)100
  • フリーマウントシリンダCUシリーズ (CDUJB6-~) SMC

    フリーマウントシリンダCUシリーズ (CDUJB6-~)

    SMC(1件のレビュー)
    ¥5,498~税込¥6,048~
    1個
    当日出荷から4日以内出荷
    ・ボディの多面直接取付が可能な省スペースのエアシリンダ。 ・シリーズも豊富に充実。
    使用ピストン速度(mm/s)50~500使用流体空気チューブ内径(Φmm)6給油無給油磁石内蔵有無有
  • エアチャック(平行開閉形)(MHF2-8D~) SMC

    エアチャック(平行開閉形)(MHF2-8D~)

    SMC
    ¥28,980~税込¥31,878~
    1個
    当日出荷から4日以内出荷
    ・高さ寸法を約1/3に縮小。 ・薄形設計によりモーメント発生の軽減。 ・ショート・ミドル・ロングストロークの選択が可能。 ・ダブルピストン構造でコンパクトで大きな把持力。
    作動方式複動形シリンダー径(Φmm)8
  • 180°開閉形カム式エアチャック (MHY~) SMC

    180°開閉形カム式エアチャック (MHY~)

    SMC
    ¥18,980~税込¥20,878~
    1個
    当日出荷から11日以内出荷
    カム機構の採用により軽量・コンパクト。
  • リニアガイド平行移動タイプエアチャック (MHZ2-6~) SMC

    リニアガイド平行移動タイプエアチャック (MHZ2-6~)

    SMC
    ¥19,980~税込¥21,978~
    1個
    当日出荷から11日以内出荷
    ・リニアガイド採用で高剛性・高精度。 ・防塵、防滴構造。
    使用流体空気チューブ内径(Φmm)6給油無給油開閉ストローク(両側)(mm)4
  • エアチャック(支点開閉形) (MHC~) SMC

    エアチャック(支点開閉形) (MHC~)

    SMC
    ¥10,980~税込¥12,078~
    1個
    当日出荷から11日以内出荷
    ・MHC2-6:オートスイッチの取付けが可能。 ・MHCA2-6:全長を抑えたショートボディ。 ・MHCM2-7:シリーズ最小、最軽量。
  • MHM - マグネットグリッパ SMC

    MHM - マグネットグリッパ

    SMC
    ¥35,980~税込¥39,578~
    1個
    当日出荷から4日以内出荷
    磁石で重量物を吸着・保持が可能 保持力:最大1000N(Φ50、ワーク厚さ6mm時) 真空を使用せず、鋼板を搬送 穴あき、凹凸および複雑な形状ワークに対応 保持力(吸着力)の調整が可能 落下防止:エア遮断時もワークの保持が可能
    作動方式複動形
  • リニアガイド平行移動タイプエアチャック (MHZL2-10D~) SMC

    リニアガイド平行移動タイプエアチャック (MHZL2-10D~)

    SMC(1件のレビュー)
    ¥22,980~税込¥25,278~
    1個
    当日出荷から16日以内出荷
    ・リニアガイド採用で高剛性・高精度。 ・防塵、防滴構造。
    使用圧力範囲(MPa)0.2~0.7作動方式複動形使用流体空気チューブ内径(Φmm)10給油無給油把持力外径把持力11/内径把持力17開閉ストローク(両側)(mm)8
  • JMHZ2 - 平行開閉形エアチャック/コンパクトタイプ SMC

    JMHZ2 - 平行開閉形エアチャック/コンパクトタイプ

    SMC
    ¥20,980~税込¥23,078~
    1個
    当日出荷から4日以内出荷
  • デュアルロッドシリンダ (CXSJM6-~) SMC

    デュアルロッドシリンダ (CXSJM6-~)

    SMC(1件のレビュー)
    ¥9,298~税込¥10,228~
    1個
    当日出荷から4日以内出荷
    ・薄形・コンパクト・高精度のガイド機能をもつピック&プレース用。 ・ガイド機能をもつピック&プレース等に適した2本ロッドシリンダ。 ・全シリーズボールブッシュ軸受、すべり軸受を標準化 ボールブッシュ軸受、すべり軸受の外形寸法は同一です。 ・推力2倍 不回転精度±0.1° ・ストロークアジャスト 0~-5mm。 ・ワーク取付は3面から可能。
  • エアスライドテーブル (MXP8-~) SMC

    エアスライドテーブル (MXP8-~)

    SMC
    ¥22,980~税込¥25,278~
    1個
    当日出荷から9日以内出荷
    ・リニアガイドにシリンダを内蔵、小形エアスライドテーブル。 ・リニアガイドのレール内部にシリンダを内蔵した構造。 ・ボディ、ガイドブロックにマルテンサイト系ステンレス鋼を使用。
    シリンダ内径(Φmm)8作動方式複動
  • エアスライドテーブル(MXS6-30~) SMC

    エアスライドテーブル(MXS6-30~)

    SMC
    ¥31,980~税込¥35,178~
    1個
    当日出荷から4日以内出荷
    ・ワークテーブル+コンパクトに一体化。 ・精密組立用に最適なエアスライドテーブル。 ・高剛性/高精度。 ・クロスローラガイドの採用によりガタのない、なめらかな動きを実現。 ・小形/軽量。 ・デュアルロッドの採用により従来のシリンダの2倍の出力が得られます。
    ストローク(mm)30
  • SLCシューズボックス 南京錠式 生興

    SLCシューズボックス 南京錠式

    生興
    ¥39,980税込¥43,978
    1台
    3日以内出荷
    出入り口の靴の履き替えに。 お求めやすい扉付の定番品。 各々個人で鍵をご用意されたいところに。
    色ニューグレー材質(本体)スチール/粉体塗装材質(扉)スチール/粉体塗装材質(取手)ABS樹脂(再生:15%)
  • エアスライドテーブル (MXJ6-5~) SMC

    エアスライドテーブル (MXJ6-5~)

    SMC
    ¥22,980~税込¥25,278~
    1個
    当日出荷から9日以内出荷
    ・前面取付部とテーブルを一体化により前面、上面取付面の高精度、高剛性を実現。 ・走り平行度:0.005mm ・高さ:10mm/幅:20mm/長さ:43mm(MXJ4)
    ストローク(mm)5作動方式複動
  • エアスライドテーブル (MXP6-~) SMC

    エアスライドテーブル (MXP6-~)

    SMC
    ¥21,980~税込¥24,178~
    1個
    当日出荷から9日以内出荷
    ・リニアガイドにシリンダを内蔵、小形エアスライドテーブル。 ・リニアガイドのレール内部にシリンダを内蔵した構造。 ・ボディ、ガイドブロックにマルテンサイト系ステンレス鋼を使用。
    シリンダ内径(Φmm)6作動方式複動
  • エアスライドテーブル(MXS6-10~) SMC

    エアスライドテーブル(MXS6-10~)

    SMC
    ¥25,980~税込¥28,578~
    1個
    当日出荷から4日以内出荷
    ・ワークテーブル+コンパクトに一体化。 ・精密組立用に最適なエアスライドテーブル。 ・高剛性/高精度。 ・クロスローラガイドの採用によりガタのない、なめらかな動きを実現。 ・小形/軽量。 ・デュアルロッドの採用により従来のシリンダの2倍の出力が得られます。
    ストローク(mm)10