東洋技研当日出荷から15日以内出荷
断路端子台DTシリーズは、制御盤、配電盤の配線をはじめ、計器、断電器などのチェック用、保守点検用に最適な端子台シリーズです。操作はノブを上下に動かして行います。適度な堅さを持つワンタッチ方式で、振動による接点のバタつきが起こらないように設計されています。また、DTN-30はノブと保護カバーが一体構造となっており、結線作業はノブを上げて電路をOFFにしなければ行えないため、極めて安全です。絶縁材には、耐電圧、絶縁抵抗に優れているPPE樹脂を使用しています。適合レールはDIN規格に準拠した35mm幅のレールです。レールへの取付は上方向から押し込むだけで簡単にセットできます。
形状1段取付方式DIN35mm構造断路機能定格絶縁電圧(V)AC・DC 660端子間ピッチ(mm)8定格通電電流2mm2-15Aねじ寸法M3.5適合電線(mm2)(JIS)2締付トルク(N・m)0.8~1.4結線方式ネジアップ構成部品(中間板)DT-15、(側板)DT-15L、(カバー)CB-2、(記名板)AM-10、(レール)DAV4、(止め金具)HDV-1