カテゴリ
- 測量用品(土木/建設)(21)
- スタッフ・ポール(7)
- その他測量用品(13)
- 水平器・水準器・墨出器(1)
- 学童・教育用品(8)
- プログラミング/ロボティクス(7)
- 制御機器(19)
- 固定端子台(1)
- バイク純正部品(72)
- 科学研究・開発用品(19)
- パソコン/周辺機器(19)
- 事務用品(7)
- 作業服(6)
- 切削工具(6)
- 空調・照明・電設資材(5)
- 自動車純正部品(5)
- コンプレッサー・空圧機器・ホース(5)
- 家電(5)
- 厨房用品(4)
- カー用品(4)
- 機構部品(3)
- オフィス家具(3)
- 建築金物(3)
- バイク部品(2)
- 卓上消耗品(2)
- FA担当者のオススメ新商品(2)
- ねじ・ボルト・釘(1)
- 整備工具・ウェア・ツーリング用品(1)
- 店舗什器・備品(1)
- 接着剤・補修材(1)
- 溶接用品(1)
- 船舶用品・漁業資材(1)
- 測定用品(1)
- 塗装・養生・内装用品(1)
- ヘルスケア(1)
- 配管・水廻り設備部材(1)
- 農業機械(1)
- 農業・園芸資材(1)
絞り込み
ブランド
- マイゾックス(15)
- SPARKFUN(7)
- タジマツール(TJMデザイン)(6)
- 日東工業(2)
- ホンダ(73)
- METTLER TOLEDO(メトラー・トレド)(16)
- ATEN(9)
- 東洋技研(7)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(6)
- カーシーカシマ(5)
- トライメイト(5)
- Robert Klein(5)
- 京セラ(4)
- メディアカバーマーケット(4)
- SONY(ソニー)(3)
- コンバム(旧:妙徳)(3)
- StarTech.com(3)
- オーム電機(2)
- TRUSCO(2)
- ブランドをもっと見る
エコロジープロダクト
「rtk」の検索結果

RTKポール石突のみ
マイゾックス¥2,398税込¥2,6381個当日出荷位置決めピンにて20cm毎に長さを調整可能。 一段目はカーボンファイバー製で軽くて丈夫。 ステンレス石突は強固で長持ち。用途山間部の測量用仕様石突マイゾックスコード219266
RTKポール
マイゾックス¥47,980税込¥52,7781個翌々日出荷位置決めピンにて20cm毎に長さを調整可能。 一段目はカーボンファイバー製で軽くて丈夫。 ステンレス石突は強固で長持ち。用途山間部の測量用付属品水準器20’(本体取付)、専用ケース寸法(mm)1480~2600質量(kg)1.2目盛(mm)5マイゾックスコード218828
RTKポール用フラット石突
マイゾックス¥15,980税込¥17,5781個当日出荷勾配のある変化点での計測が可能。 勾配に合わせポールを垂直に設置可能。通り2方向に90°傾斜。 ボール軸であらゆる方向に可動し、プリズム正対も素早くできます。 測点に合わせやすい十字罫書線。 先尖りの石突では土に埋もれる場所などに使用。高さ(mm)86.5寸法(Φmm)設置面:80
RTKポール Jタイプ
マイゾックス¥47,980~税込¥52,778~1個翌日出荷から7日以内出荷携帯性抜群のオールカーボン 携帯性に優れた軽量・継ぎタイプ。 水準器(本体一体)20′/2mm付属品専用ケース材質カーボンファイバー直径(Φmm)32取付ねじ5/8
RTKポール用コンパス
マイゾックス¥5,698税込¥6,2681個3日以内出荷マジックテープ採用で、あらゆるサイズ径のポールに取付可能。適合適応ポール:全てのRTKポール質量(g)51径(Φmm)コンパス:20サイズ(mm)41×31×87
RTKポール 2m
マイゾックス¥41,980税込¥46,1781個翌々日出荷付属品専用ケース材質1段目:カーボンファイバー、2段目:アルミニウム全長(mm)2000(石突先端からネジ底部まで)質量(kg)1.1目盛(mm)5取付ねじ5/8全縮(mm)1130(石突先端からネジ底部まで)
タジマGNSS用RTKポール2.2m
タジマツール(TJMデザイン)¥39,980税込¥43,9781本5日以内出荷タジマGNSSに取り付けて使用。1段目:カーボン+2段目:アルミにより1.05Kgの軽量化を実現、持ち運びが楽。専用ケース付用途タジマGNSS(TGN-V20T)に取り付けて使用全長(mm)2220直径(Φmm)1段目:32.5、 2段目:25質量(g)1050ねじ径(inch)5/8全縮(mm)1330円形気泡管20'/0.66mm位置決めピン:1.8m/2m/2.2m目盛間隔(mm)10
2周波RTK-GNSS受信機GEO WALKER
マイゾックス¥459,800税込¥505,7801個3日以内出荷cmレベルの測位が可能なエントリーモデル機 複数の衛星測位システム対応でより安定した測位精度を実現。 ネットワーク型RTK対応。一台のみでも高精度に計測可能。 IP66を実現。雨天でも問題なく使用可能。 ポールと合わせても2kg以下で、持ち運びがし易く疲れにくい。仕様【DMP】加速度・ジャイロ・磁気センサー 各3軸、参考傾斜補正誤差 <5° 約3cm <10° 約5cm(メーカー試験参考値)、【受信機タイプ】マルチバンドGNSS高精度受信機、184-channel u-blox F9P Engine、GPS L1C/A L2C、GLONASS L1OF L2OF、Galileo E1B/C E5b、BeiDou B1l B2l、QZSS L1C/A L1S L2C、【更新レート】RTK 最大20Hz、【位相中心】水平:5/8インチネジ中心、垂直:本体底面ネジ穴より上方向に+88mmセット内容GEO WALKER本体、充電式ニッケル水素電池(単3形)12本、充電器2台(1台につき4本同時充電可能)、ハードキャリーケース、クイックスタートガイド、保証書本体寸法(mm)188×163×100(取付部含む)本体質量(kg)約1(電池含む)正確度水平位置:SBAS 1.0m CEP、RTK 1cm+1ppm×D CEP、垂直位置:RTK 1cm+1ppm×D CEP連続使用時間(時間)約9保証期間1年(日本国内限定。アクセサリは保証対象外です。)防塵防水性能IP66相当(電池ボックスロック時)Bluetooth4.2適合周波数1559-1606MHz/1197-1249MHzWi-Fi802.11 b/g/n 2.4GHz
タジマGNSS-V20T(バイポッド・RTKポール付属)
タジマツール(TJMデザイン)¥729,800税込¥802,7801台翌々日出荷マルチGNSS対応で受信・観測速度、精度UP。初めてでも簡単に現場基準点が打てる。専用アプリ「タジマGNSS」で操作 ※AndroidTMスマートフォンが必要です。計測作業がスムーズ 傾斜補正機能搭載。小型軽量・堅牢ボディIP67。厳選機能:現場内に基準点を作る・現況観測する・杭打ちする・CAD図面に測定結果を落とし込む。RTKポール、バイポッド標準付属用途測量用GNSS質量(g)800(充電池込み)外形寸法(mm)Φ132×67消費電力(W)3.2電源内蔵リチウムイオン充電池3.7V、6300mAh、USBポートより給電(5V)精度リアルタイムキネマティック(RTK)測位:水平8mm+1ppm RMS / 垂直15mm+1ppm RMS、スタティック測位:水平2.5mm+0.5ppm RMS / 垂直5mm+0.5ppm RMSチャンネル数800ch / GPS・QZSS・Galileo・GLONASS・BeiDou連続使用時間(時間)RTK測位:12、スタティック測位:15防塵防水性能IP67耐衝撃性コンクリート上への自然落下1.2m、2mのポールでの転倒クリア動作温度(℃)-30~+70保管温度(℃)-40~+80インターフェイスWi-Fi(2.4GHz 802.11a/b/g/h))、Bluetooth(Ver4.2/2.1+EDR, 2.4GHz))、USB(Type-C 2.0)ストレージ8GB内蔵ストレージ
鳥よけ 防鳥テープ キラキラテープちゃん
トライメイト(10件のレビュー)¥659~税込¥725~1個当日出荷キラキラテープの揺れた反射で害鳥を寄せ付けない効果があるテープです。雨があたる場所でも設置が可能です。用途害鳥対策に材質PET対象動物害鳥
チューブファイル〈エコツインR〉(間伐材使用)
コクヨ(7件のレビュー)¥1,298~税込¥1,428~1冊当日出荷植林された木々の密度を調節するために間引きされた木=間伐材を使っています。 書類の抜き差しがスムーズに行える、左右両開きのとじ具を採用しています。頑丈な構造で棚にも問題なく立てかけることができ、紙の書類を傷めることなく保存できます。容量が大きいということは、その分ファイルを開閉する機会も多くなりがちですが、エコツインRは実用性を重視したつくりになっています。厚すぎず薄すぎず、ほどよいサイズなので持ち運びにも便利です。付属品インデックス×1枚、カラー仕切りカード(5山)×1組仕様替背紙式色青サイズA4タテタイプタテ型種類チューブファイル両開き穴数2穴間隔(mm)80芯材古紙パルプ配合率53%間伐材パルプ配合率10%外寸(幅W×高さH)(mm)246×307材質(表紙)PPフィルム貼り材質(とじ具)スチール開閉とじ具:両開き
立てれるタイムカードラック最大10名用
トライメイト(5件のレビュー)¥1,698税込¥1,8681個当日出荷立てれるタイムカードラックです。最大10名分まで収納が可能です。質量(g)280収納枚数(枚)10
バリアストリップ
東洋技研¥599~税込¥659~1個当日出荷RTK-10Mシリーズ端子台(7 mmピッチ)。カバー、ネームプレート、シャフトは全タイプに標準で付属ピッチ(mm)7定格電圧(V)250定格電流(A)15構成部品中間板(RT-10M)、側板(RT-10K)、カバー(CA-23)、記名板(AM-10)、シャフト(SF3)
バリアストリップ
東洋技研¥399税込¥4391個当日出荷RTK-10Mシリーズ端子台(7 mmピッチ)。カバー、ネームプレート、シャフトは全タイプに標準で付属仕様コード番号:391-0590全長(mm)48ピッチ(mm)7軸長(mm)47定格電圧(V)250定格電流(A)15取付ピッチ(mm)39動作温度(℃)Min-10アズワン品番65-7588-35構成部品中間板(RT-10M)、側板(RT-10K)、カバー(CA-23)、記名板(AM-10)、シャフト(SF3)極数(P)4
バリアストリップ
東洋技研¥529~税込¥582~1個当日出荷RTK-10Mシリーズ端子台(7 mmピッチ)。カバー、ネームプレート、シャフトは全タイプに標準で付属ピッチ(mm)7定格電圧(V)250定格電流(A)15動作温度(℃)Min-10構成部品中間板(RT-10M)、側板(RT-10K)、カバー(CA-23)、記名板(AM-10)、シャフト(SF3)
SparkFun RTK Surveyor
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.アズワン品番67-0423-95
ネオロン URT-K シリーズ
ユーボン(3件のレビュー)¥3,398~税込¥3,738~1袋当日出荷ネオロンは、各種配電盤・制御盤の扉等の防滴防塵用パッキンに使用できます(両面テープ付き)。材質クロロプレンゴム単泡スポンジ色黒定尺(m)5
コーナーローラー 太鼓型
マルエー・スワン(1件のレビュー)¥1,198税込¥1,3181本当日出荷塗りにくい場所も塗りやすく! 隅や目地、角の塗布に合わせた形状の便利なローラー H鋼の間や幅広目地等 幅50mm、深さ40mm用仕様太鼓型種類ローラー毛丈(mm)8材質(ローラー部)アクリル、ウール主な用途塗装用ローラー径(Φmm)80
磁器レセプタクルE26
オーム電機(17件のレビュー)¥589税込¥6481個当日出荷適合VVFΦ1.6mm×2芯材質(本体)磁器定格電圧(V)300口金E26定格電流(A)6寸法(幅W×奥行D×高さH)(mm)58×58×46
SparkFun GPS-RTK Board - NEO-M8P-2 Qwiic
SPARKFUN¥84,980税込¥93,4781個33日以内出荷Description。With GPS you are able to know where you are, where you're going, and how to get there anywhere on Earth within 30 seconds. This means the higher the accuracy the better! GPS Real Time Kinematics(RTK)has mastered dialing in the accuracy on tアズワン品番67-0423-74
嗅覚トレーニングキット スメルリストア 1ケース 48箱入
NeilMed (ニールメッド)¥143,998税込¥158,3981ケース(48箱)当日出荷失われた嗅覚の回復と強化を目的としたトレーニングキットです。※嗅覚を刺激する効果があるとされる4種類の天然由来のエッセンシャルオイル100%を使用。副作用の心配もなくどなたにでもお使いいただけます。※世界各国の医療機関で採用され、実績のある香りで作ったトレーニングキットです。※嗅覚の回復は、原因によっては1~2年かかることもあるため、自宅でできる嗅覚刺激療法は長期治療のカギとなります。※副鼻腔炎、感冒、頭部外傷、脳疾患、術後の後遺症、先天性異常、加齢による嗅覚障害などに有効です。嗅覚は味覚とも密接に関係していると言われていますので、嗅覚を回復することはQOLを上げるためにも大切です。嗅神経を刺激する4種のエッセンシャルオイルを浸潤させたスティックが各1本ずつ入ったキット。4種類のスティックを順不同で片方の鼻の穴に軽く挿入してゆっくり4回吸引。反対の鼻も同様に。残りの3つも同様に吸引します。それぞれの香りを意識しながら吸引することで、脳へにおい成分の情報を伝達するトレーニングになります。開封後徐々に香が薄くなってきますので、60日を目処に交換してください。仕様内容量:1箱(吸引用スティック4種各1個)アズワン品番69-3132-36
タイムカードホルダー最大24名分
トライメイト(2件のレビュー)¥1,998税込¥2,1981個当日出荷最大24名分まで収納できるタイムカードホルダーです。寸法(mm)210×33×450質量(g)300収納枚数(枚)24
磁器レセプタクルE17
オーム電機(4件のレビュー)¥439税込¥4831個当日出荷適合VVFΦ1.6mm銅線材質(本体)磁器定格300V 3A口金E17寸法(幅W×奥行D×高さH)(mm)43.5×33×38
SparkFun GPS-RTK2 Board - ZED-F9P Qwiic
SPARKFUN¥82,980税込¥91,2781個33日以内出荷Description。With GPS you are able to know where you are, where you're going, and how to get there anywhere on Earth within 30 seconds. This means the higher the accuracy the better! GPS Real Time Kinematics(RTK)has mastered dialing in the accuracyアズワン品番67-0423-75
ニューリブ 吊金具 B
TOSO¥169税込¥1861個当日出荷ニューリブ用の部品です。用途間仕切り用レール。仕様ニューリブ用の部品トラスコ品番836-0175材質スチール長さ(mm)21幅(mm)15高さ(mm)30質量(g)11.9品名吊金具B ホワイト2018年トラスコ掲載ページ10 0757
カードラック 最大28枚用 穴あけ不要
トライメイト¥2,598税込¥2,8581個4日以内出荷IDカードや会員証、診察券などを最大28枚収納可能。一覧で確認できるため目的のカードを素早く取り出せます。用途カード収納として材質プラスチック色グレー質量(g)400寸法(cm)36×22設置方式粘着シート収納枚数(枚)28
ロータリーダンパー FRT/FRN-K2シリーズ
不二ラテックス¥2,398税込¥2,6381個当日出荷から14日以内出荷材質(本体ケース、キャップ)ポリカーボネート+ガラス繊維、(回転軸)金属SUS質量(g)56.6使用温度範囲(℃)0~50回転速度(min-1[r.p.m])50使用油シリコーンオイル定格トルク(N・m)1±0.2最大使用サイクル(cycle/min)10
ラダーフレーム棚セット(RT)
イビケン(旧:DICデコール)¥12,980~税込¥14,278~1セット3日以内出荷リビング、キッチンをはじめ、玄関、居室等にもフィットする13タイプをラインナップ。 タイプによって、幅・高さ・奥行、フレーム形状、棚荷重(6kg~最大30kg)が異なりますので、 ディスプレイするもの、お使いになる用途に応じ、最適なアイテムをお選びください。
ESKルームエアコン取付専用キット
BBKテクノロジーズ¥89,980税込¥98,9781セット3日以内出荷ルームエアコンの新設ならこれでOK(※R-410A/R-32ルームエアコンに限ります。)セット内容真空ポンプ(BB-210A)、R410Aホース(203-MRY)、チューブカッター(TC-320T)、フレアツール(700-FN)、リーマ(211-F)、トルクレンチセット(ATQS-2)、コントロールバルブ(A44000S)、ガス漏れ検知剤(GP)、エアコンパル(AP-180)質量(kg)10.5
折りたたみケトル タビケトル
スリーアールソリューション¥4,598税込¥5,0581個4日以内出荷折りたたむと約3分の2のサイズになりコンパクト。約60度保温や85℃以下で再加熱されるダブル保温機能。スイッチ切替で100~240Vの電圧に対応、世界中で使える。容量0.6Lで1~2人利用にちょうど良いサイズ。蒸発し中のお湯が無くなっても、空焚きをしないので安心付属品電源コード(3R-TKL01専用)質量(kg)(約)0.7 ※電気コード含む寸法(約)約190 × 170 × 140mm ※使用時、130 × 100 ×140 mm ※収納時容量(L)定格:(約)0.6定格AC100-120V / 220-240V 50 / 60Hz消費電力570W ( AC100V ) 820W ( AC120V )、750W ( AC220-240V )保証期間ご購入日から6ヶ月電源コード(cm)(約)150
シーリングローゼット菊型 白
青山電陶¥3,500税込¥3,8501個4日以内出荷シーリングを素敵にドレスアップ!。洋風・和風どちらにもマッチする6種類をご用意いたしました。照明器具やお部屋のイメージに合わせてお選びください。取付簡?!。専用金具付ですので簡単に取り付けられます。色白模様菊型/無地