成分第2種有機溶剤等適合(上塗り)ウレタン系塗料 レタンPG80、2K、ハイブリッドエコ適合材自動車用鋼板(防錆鋼板)可使時間(分)プラサフ仕様(10℃)4、(20℃)3、(30℃)2、スプレーパテ仕様(10℃)3、(20℃)2、(30℃)1指触乾燥時間(分)(10℃)10、(20℃)5、(30℃)3危険等級Ⅱ色調ライトグレー危険物の類別第四類危険物の品名第一石油類上塗塗装可能時間(10℃)5時間、(20℃)3時間、(30℃)2時間、(60℃)30分硬化剤比率(プラサフ仕様)ベース/硬化剤/シンナー=100/10/20~40(I.H.S粘度 11~20S/20℃)(スプレーパテ仕様)ベース/硬化剤/シンナー=100/10/0~10危険物の性状非水溶性