データ転送グリーンレーザー距離計BOSCH(ボッシュ)(1件のレビュー)当日出荷
視認性の高いグリーンレーザーを採用。(赤いレーザーに比べて4倍の視認性)耐久性を重視した頑強なデザイン、ラバー製ハウジングを採用し衝撃から守ります。1.5mからの社内落下テストクリア。防塵防水構造IP65専用の無償アプリを使用して、測定結果をスマートフォンに転送できます。360度角度センサー搭載のレーザー距離計です。測定モード:距離、面積、体積、容積、連続、加算、減算測定、傾斜測定シングルピタゴラス、ダブルピタゴラス:距離と角度を同時測定で一辺を算出、表示。内蔵角度センサーを併用する独自の測定モードです。壁面積測定モードで壁の総面積を簡単に測定可能。等間隔測定モード:等間隔で柱を立てたりするときに便利です。連続測定モード:ディスプレイがテープメジャー(目盛り)表示、拡大文字も選択できます。最小最大寸法の測定モード:連続測定中の最小最大距離を記憶し表示。測定基準点:本体前方端部、1/4”ネジ穴(三脚取り付け位置)、本体後方端部バッテリーの消耗を防ぐバッテリーセーブモード採用。カラー液晶ディスプレイデジタル水準器内蔵で本体の水平を確認できます。保証期間1年別売アクセサリー3.7V/1Ahリチウムイオンバッテリー、ベルトクリップ別売3.7Vリチウムイオンバッテリーは、お好きな電源を選べるデュアルバッテリーシステム(2電源)採用。別売ベルトクリップは、本体同様に高い耐久性を持つ金属製ベルトクリップ。
用途距離測定、長さ測定、高さ測定、面積測定、体積測定、連続測定、最大・最小測定、ピタゴラス測定(3種)、傾斜測定、壁面積測定、等間隔測定Bluetoothによる測定結果の転送セット内容本体、キャリングバッグ、単三アルカリ乾電池2本(テスト用)質量(g)170(乾電池含む)使用温度範囲(℃)-10~45電源単3アルカリ乾電池×2本/ボッシュリチウムイオンバッテリー(別売1608M00C43)寸法(高さH×幅W×奥行D)(mm)119×53×29測定精度±1.5mm,傾斜±0.2°角度の測定範囲(°)0~360光源レーザーダイオード波長(nm)515測定単位0.5mm,傾斜測定0.1°測定範囲(m)0.05~50防塵防水性能IP65出力(mW)1以下(クラス2)保管温度範囲(℃)-20~+70関連資料(1.74MB)メモリー数30