用途建築設備、工場設備などパイロット式汎用品(大容量)材質(本体)FC(ねずみ鋳鉄)タイプパイロット式形式パイロット式接続方式フランジ形使用流体蒸気流体温度(℃)184以下耐圧性(MPa[kgf/cm2])水圧:1.5取付姿勢水平配管に正立取付適合流体蒸気最大減圧比20:1端接続JIS 10K FFフランジ材質(弁体・弁座)SUS(ステンレス鋼)材質(ピストン・シリンダー)CAC406材質(弁体)SUS(ステンレス鋼)材質(弁座)SUS(ステンレス鋼)材質(ダイヤフラム)SUS(ステンレス鋼)許容漏洩量定格流量の0.05%以下締切昇圧(MPa[kgf])0.02以下