三次元調整機能付隠し丁番LAMP(スガツネ工業)4日以内出荷
メーカー10万回開閉試験をクリアしています。ガラス扉に使用できる高荷重の隠し丁番です。上下、左右、前後方向の微調整が簡単にできる三次元調整機能付きです。調整方法にキネマティックコントロールを採用することにより、調整時の軸のぶれをなくし、本体にかかる負担を少なくしています。 ※キネマティックコントロールとは、ピストン形状のベアリングが水平方向に動き、開閉する機構です。回転軸のバランスを崩すことなく、点ではなく面で力を受けるようにし本体への負担を軽減させる方法です。これにより、高い耐久性を実現しています。DX80G-10が新しく加わりました。
用途建具用材質アルミニウム合金形状隠し丁番型仕上サテンニッケルめっき付加機能三次元調整機能本体長さ(mm)200開き角度(度)180°最大扉高さ(mm)2000最大扉幅(mm)1000