仕様(開放流量)30L/min以上(逆止め機構の閉止圧力)3kPa以下(負圧作動機構の作動圧力)開作動/-55kPa以下、閉作動/50kPa以下トラスコ品番382-3041材質(ダイヤフラム・弁体・逆止め弁)耐熱耐水合成ゴム質量(kg)0.906材質(本体)CACタイプ直動式最高温度(℃)60接続方式ねじ込み形接続JIS Rc3/4使用流体冷温水取付方向水平・垂直兼用設定圧力範囲(kPa)(標準)80±6適合流体冷温水材質(弁箱)青銅一次側圧力(kPa)100~750網目(ストレーナ)60メッシュ材質(ストレーナ)(網)ステンレス鋼、(枠)合成樹脂