電線/ケーブル富士電線工業6日以内出荷
絶縁体にEPゴムを使用しているので、電気特性、耐熱性に優れており、電流容量が大きくとれます。1CT、2CTに比べ仕上外径、質量が10%~20%小さくなります。
用途工場現場などに使用する600V以下の移動用電気機器の電源回路などにご使用いただけます。種類低圧キャブタイヤケーブル定格電圧(V)600許容電流(A)49芯数(C)4使用温度(℃)【最高】75、【最低温度】固定:-40、移動:-25曲げ半径(mm)74以上サイズ(mm)4×8絶縁体厚さ(mm)1シース厚(mm)2.2導体構成(本/mm)50/0.45導体外径(Φmm)3.7RoHS指令(10物質対応)対応仕上外径(Φmm)18.4導体抵抗(Ω/km)2.52