仕様走行速度:2~6kmセット内容本体、牽引フック、ボルト4本、ワッシャー4個、プレート2本、充電アダプター、電源ケーブル、日本語取扱説明書質量(kg)約73ケーブル長(m)約3最大積載量(kg)10(水平使用時)※カゴ台車含む※使用環境により異なります寸法(幅W×奥行D×高さH)(mm)660×940~1330×840~1250バッテリー12V/22A×2モーター出力(W)24V/400保証期間購入日より12ケ月タイヤサイズメインタイヤ:4.10/3.50-6 4PR充電器電圧(V)入力:AC100-24V 50/60Hz、出力:DC 2V 2A充電時間(時間)約8稼働時間(時間)目安:約2.5※最大牽引時 ※稼働状況により異なる場合がありますハンドル取付角度3段階調整