バリスタ電圧 = 430V。最大AC定格電圧 = 275V。最大直流定格電圧 = 350V。制限電圧 = 710V。クランプ電流 = 25A。エネルギー = 60J。シリーズ = AdvanceD-MP。直径 = 12mm。最大サージ電流 = 3500A。静電容量 = 180pF。厚さ = 5.9mm。寸法 = 12 (Dia.) x 5.9mm。リード間隔 = 7.5mm。Designed to meet the surge requirements of IEC 60950-1 Annex Q and IEC 60065 § 14.12. UL approval to UL1449 (file number E321126), for use in Type 3 SPD's. Metal Oxide Varistors AdvanceD-MP series. 過電圧保護 幅広い動作電圧範囲: 最大680 VRMS 軽度の反復サージが想定されるAC用途向けに最適
RoHS指令(10物質対応)対応
1セット(500個)
¥24,980
税込¥27,478
7日以内出荷
バリスタ電圧 = 430V。最大AC定格電圧 = 275V。最大直流定格電圧 = 350V。制限電圧 = 710V。クランプ電流 = 50A。エネルギー = 130J。シリーズ = AdvanceD-MP。直径 = 16mm。最大サージ電流 = 6000A。静電容量 = 290pF。厚さ = 5.9mm。寸法 = 16 (Dia.) x 5.9mm。リード間隔 = 7.5mm。Designed to meet the surge requirements of IEC 60950-1 Annex Q and IEC 60065 § 14.12. UL approval to UL1449 (file number E321126), for use in Type 3 SPD's. Metal Oxide Varistors AdvanceD-MP series. 過電圧保護 幅広い動作電圧範囲: 最大680 VRMS 軽度の反復サージが想定されるAC用途向けに最適
RoHS指令(10物質対応)対応
1セット(500個)
¥29,980
税込¥32,978
7日以内出荷
関連キーワード